text.skipToContent text.skipToNavigation

Wera Torque Wrench 14 x 18mm 40-200Nm 487mm


Click-Torque X 4 torque wrench for insert tools, 40-200 Nm, 14x18 x 40-200 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right and left-hand use and with square insert 14x18mm for insert tools.

Article number 2O704669
Insulated No
Electronic No
Total length (mm) 480
Isolation protection 1000 V No
Connection size 14x18 mm
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 480
Isolation protection 1000 V No
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) 40 - 200
Head width (mm) 32
Correcting variable consistent Yes
Connection size (mm) 6.3
Accuracy scale division (Nm) 1
Suitable for extension No
With extension No
Screwdriver model No
Head height (mm) 26
With scale Yes
VDE tested No
Brand Wera
Commodity code 82041100
Type Torque Wrench

Description

Click-Torque X 4 torque wrench for insert tools, 40-200 Nm, 14x18 x 40-200 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right and left-hand use and with square insert 14x18mm for insert tools.

Article numbers

Article number 2O704669
EAN 4013288193803
UBB 500686600882
UNSPSC 27110000
Manufacturer article nr  05075654001
Do not close this page. This message will disappear, when the page is fully loaded.