Hexagon head screw DIN 933 Steel Plain 8.801010
Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10.907021
Parallel pin (dowel pin) m6 DIN 7 Free-cutting steel39070
Hexagon socket set screw with cone point DIN 914 Steel Plain 45H07800
Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV30 Zinc plated39105
Hexagon head screw DIN 933 Steel Zinc plated 10.904112
Hexagon nut MF DIN 934 Steel Zinc plated |10|04181
Parallel pin (dowel pin) hardened, m6 DIN 6325 Steel 60±2HRC Plain39080
Hexagon nut MEF DIN 934 Steel Zinc plated |10|04182
Hexagon head screw DIN 933 Steel Plain 10.904110
Heavy hexagon nut ASME ≈B18.2.4.6M Stainless steel ASTM A194M Gr.8A22430
Heavy hexagon nut ASME ≈B18.2.4.6M Stainless steel ASTM A194M Gr.8MA22432
Hexagon head bolt DIN 931 Steel Zinc plated 10.904102
Hexagon head screw ISO 4017 / DIN 933 Steel Zinc plated 8.801210
Hexagon socket set screw with dog point DIN 915 Steel Plain 45H07820
Hexagon socket head cap screw DIN 912 Steel Plain 8.807060
Hexagon socket set screw with cup point DIN 916 Steel Plain 45H07840
Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.807470
Hexagon flange bolt DIN 6921 Steel Zinc plated 10.904137
Threaded rod DIN 976-1A Steel Zinc Plated (BZP) 8.8 1 mtr (LH)20376
DIN is globally recognized as the benchmark for quality and reliability in industrial products and fasteners. This German standards organization establishes extremely stringent norms that ensure products meet the highest standards in terms of durability, precision, and safety. Products that comply with DIN standards provide customers with confidence not only in their performance but also in their consistency and long lifespan. Whether for critical industrial applications or everyday use, DIN-certified products guarantee stable and reliable operation, which is essential in environments where there is no room for error. With over 34,000 standards in its portfolio, DIN plays a crucial role in upholding high standards both nationally and internationally. We take pride in our extensive range of products that meet these norms.
For us, DIN certification is synonymous with absolute reliability.
Read more about DIN certification and other norms and standards:
Leading standard | Fabory