text.skipToContent text.skipToNavigation

Wera Kraftform Micro SL/Tri-Wing/Hex/Torx-Plus/Torx/PH Electronics Screwdriver Set 12-Piece


Kraftform Micro 12 Electronics 1 Screwdriver set for electronic applications, 12 pieces 3x 2050 PH Screwdriver for Phillips screws for electronic applications: PH 000x40 mm, PH 00x40 mm, PH 0x40 mm 2x 2067 TORX® BO Screwdriver for tamper-proof TORX® screws for electronic applications: TX 8x60 mm, TX 10x60 mm 1x 2067 IPR TORX PLUS® Screwdriver for electr

Artikelnummer 0L456111
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Verpakt per 1

Specificaties

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 2
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 12
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Model Kraftform Micro

Omschrijving

Kraftform Micro 12 Electronics 1 Screwdriver set for electronic applications, 12 pieces 3x 2050 PH Screwdriver for Phillips screws for electronic applications: PH 000x40 mm, PH 00x40 mm, PH 0x40 mm 2x 2067 TORX® BO Screwdriver for tamper-proof TORX® screws for electronic applications: TX 8x60 mm, TX 10x60 mm 1x 2067 IPR TORX PLUS® Screwdriver for electronic applications: 1 IPR x 40 mm 2x 2035 Screwdriver for slotted screws for electronic applications: 0.35x2.5x40 mm, 0.23x1.5x40 mm 2x 2069 Nutdriver for electronic applications: 2.5x60 mm, 3x60 mm 1x 2072 Kraftform Micro screwdriver for Microstix® screws: m x 40 mm 1x 1429 Lifting fork: 1 x 3.5 x 50 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mmHigh quality Wera Micro screwdriver set for precision mechanical work. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. Includes practical rack for tidy storage of the screwdrivers.

Artikelnummers

Artikelnummer 0L456111
EAN 4013288194831
UBB 500686601872
UNSPSC 27110000
Fabrikant artikelnummer 05073677001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.