Blades
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
Screwdrivers, bits & keys
Screwdrivers
Blades
8S195220
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
Wera VDE 67 I SB Interchangeable Torx Bit T10 9mm Hex 157mm Length
Add to catalogue
/ price per 
-
Excl. VAT
Article number
8S195220
L (mm)
Screwing system
Torx
Total length (mm)
157
Size (TX)
10
Isolation protection 1000 V
Yes
Suitable for operation with impact
No
Connection size
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
L (mm)
157
Screwing system
Torx
Total length (mm)
157
Size (TX)
10
Isolation protection 1000 V
Yes
Suitable for operation with impact
No
Connection size
Other
Ball locking
No
With hole
No
Connection size (mm)
9
Two-sided
No
Type of cross head
Other
Brand
Wera
Commodity code
82054000
Type
Interchangeable Torx Bit
Download as PDF
Print
Article numbers
Article number
8S195220
EAN
4013288229151
UBB
500731703707
UNSPSC
27110000
Manufacturer article nr
05006570001