text.skipToContent text.skipToNavigation

Wera BIT-CHECK Universal Bit Set in Holder PH/PZ/Torx/Groove Bit/Hex Socket 1/4" Hex 29-Piece


Bit-Check 30 Universal 1, 30 pieces 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 6x 855/1 TH bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 1x 800/1 TZ bits: 1 x 5.5 x 25 mm 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm29 bits in a minimum of space, simple removal and reinsertion of the bits. Rapidaptor holder ensures rapid bit change. Universal bits fitted for diverse applications, robust Bit-Check.

Artikelnummer 2C136338
Packaging Plastic box
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 6
Number of bits Torx 6
Number of bits groove 1
Verpakt per 1

Specificaties

Packaging Plastic box
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 6
Number of bits Torx 6
Number of bits groove 1
Number of bits total 29
With magnetic holder No
Number of bits hexagon socket 5
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Commodity code 82079030
Model BIT-CHECK
Type Bit Set

Omschrijving

Bit-Check 30 Universal 1, 30 pieces 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 6x 851/1 TZ bits: 2x PH 1x25 mm, 3x PH 2x25 mm, PH 3x25 mm 6x 855/1 TH bits: 2x PZ 1x25 mm, 3x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 5x 867/1 Z TORX® BO bits with bore hole: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm 1x 800/1 TZ bits: 1 x 5.5 x 25 mm 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm29 bits in a minimum of space, simple removal and reinsertion of the bits. Rapidaptor holder ensures rapid bit change. Universal bits fitted for diverse applications, robust Bit-Check.

Artikelnummers

Artikelnummer 2C136338
EAN 4013288115096
UBB 500643335812
UNSPSC 31161507
Fabrikant artikelnummer 05056440001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.