text.skipToContent text.skipToNavigation

Wera 867/1 DIY Torx Screwdriver Bit TX15 1/4" Hex 25mm


Artículo No. 9Q455659
Screwing system Torx
Packaging Plastic box
Total length (mm) 25
Size (TX) 15
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Embalado por 1

Especificaciones

Screwing system Torx
Packaging Plastic box
Total length (mm) 25
Size (TX) 15
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 10
Number of bits groove 0
Number of bits total 10
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Connection size (mm) 0.25
With bit ratchet No
Two-sided No
Number of bits inner square (Robertson) 0
Type of cross head None
With handgrip No
Brand Wera
Commodity code 82079030
Model 867/1 Z

Números de artículo

Artículo No. 9Q455659
EAN 4013288115805
UBB 500643432429
UNSPSC 31161507
Artículo del fabricante nr 05072407001
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.