text.skipToContent text.skipToNavigation

Volkel Machine Tap M50x1.5 Form C DIN 374 HSS-E 190mm


Article number 2F567461
Design Machine tap
Thread length (mm) 32
Total length (mm) 190
Shaft diameter (mm) 36
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 1.5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 32
Total length (mm) 190
Shaft diameter (mm) 36
Thread type Metric
Cutting length (mm) 32
Pitch thread (mm) 1.5
Cutting material HSS-E
Key square (mm) 29
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 2F567461
EAN 4022835394945
UBB 500691029994
UNSPSC 31390000
Manufacturer article nr  39494
Do not close this page. This message will disappear, when the page is fully loaded.