text.skipToContent text.skipToNavigation

Volkel Machine Tap 7/8-14 UNF JIS B4430/B HSS-E 115mm


Article number 4K353789
Design Machine tap
Thread length (mm) 38
Total length (mm) 115
Shaft diameter (mm) 17
Thread type UNF
Cutting length (mm) 38
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 38
Total length (mm) 115
Shaft diameter (mm) 17
Thread type UNF
Cutting length (mm) 38
Cutting material HSS-E
Thread per inch 14
Key square (mm) 13
Thread size (inch) Other
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 4K353789
EAN 4022835935742
UBB 500691375991
UNSPSC 31390000
Manufacturer article nr  93574
Do not close this page. This message will disappear, when the page is fully loaded.