text.skipToContent text.skipToNavigation

Volkel Machine Tap 3/8-19 BSPT C DIN 374 HSS-E 100mm


Article number 7V792204
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 12
Thread type BSPT
Cutting length (mm) 22
Cutting material HSS-E
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 12
Thread type BSPT
Cutting length (mm) 22
Cutting material HSS-E
Thread per inch 19
Key square (mm) 9
Thread size (inch) 3/8 inch
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 7V792204
EAN 4022835734086
UBB 500513426600
UNSPSC 23241615
Manufacturer article nr  73408
Do not close this page. This message will disappear, when the page is fully loaded.