Machine taps
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
Tapping
Machine taps
1J558214
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
Volkel Machine Tap 3/8-18 NPT JIS B4430/B HSS-G 65mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1J558214
Design
Machine tap
Thread length (mm)
28
Total length (mm)
65
Shaft diameter (mm)
14
Thread type
NPT
Cutting length (mm)
28
Cutting material
HSS-E
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Machine tap
Thread length (mm)
28
Total length (mm)
65
Shaft diameter (mm)
14
Thread type
NPT
Cutting length (mm)
28
Cutting material
HSS-E
Thread per inch
18
Key square (mm)
11
Thread size (inch)
3/8 inch
Brand
Völkel
Type
Machine Tap
Download as PDF
Print
Article numbers
Article number
1J558214
EAN
4022835985181
UBB
500513499391
UNSPSC
23241615
Manufacturer article nr
98518