text.skipToContent text.skipToNavigation

Volkel Machine Tap 1/2-14 BSP ISO 529/B HSS-G 87mm


Article number 9C831434
Design Machine tap
Thread length (mm) 26
Total length (mm) 87
Shaft diameter (mm) 16
Thread type Other
Cutting length (mm) 26
Cutting material Other
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 26
Total length (mm) 87
Shaft diameter (mm) 16
Thread type Other
Cutting length (mm) 26
Cutting material Other
Thread per inch 14
Key square (mm) 12.5
Thread size (inch) 1/2 inch
Brand Völkel
Commodity code 8207401000
Type Machine Tap

Article numbers

Article number 9C831434
EAN 4022835865186
UBB 500691245301
UNSPSC 31390000
Manufacturer article nr  86518
Do not close this page. This message will disappear, when the page is fully loaded.