Hand taps
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
Tapping
Hand taps
3P937895
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
Volkel Hand Tap M4x0.7 Metric ISO 529/D HSS-G 53mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
3P937895
Design
Hand tap
Thread length (mm)
13
Total length (mm)
53
Shaft diameter (mm)
4
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Hand tap
Thread length (mm)
13
Total length (mm)
53
Shaft diameter (mm)
4
Thread type
Metric
Cutting length (mm)
13
Pitch thread (mm)
0.7
Cutting material
Other
Key square (mm)
3.15
Brand
Völkel
Commodity code
8207401000
Type
Hand Tap
Download as PDF
Print
Article numbers
Article number
3P937895
UBB
500691105968
UNSPSC
31390000
Manufacturer article nr
80430-2