text.skipToContent text.skipToNavigation

Tyrolit Table Saw Blade Premium 1A1R Form Flat 10x1.6mm Segment 200 x 35 x 1.6mm


Vorteile: Chip-free cutting edgesVery easy cuttingMaximum performance and lifetime.

Article number T6035.701.934
Application Cutting
Shape Other
Thickness (mm) 1.6
Disc diameter (mm) 200
Suitable for ceramics Yes
Packed per 1

Specifications

Application Cutting
Shape Other
Thickness (mm) 1.6
Disc diameter (mm) 200
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 35
Particle type Other
Segment width (mm) 1.6
Segment height (mm) 10
Brand Tyrolit
Weight per piece (g) 260
Commodity code 8202390000
Model 1A1R
Type Table Saw Blade

Description

Vorteile: Chip-free cutting edgesVery easy cuttingMaximum performance and lifetime.

Article numbers

Article number T6035.701.934
EAN 9003177019340
UBB 500614473352
UNSPSC 27110000
Manufacturer article nr  701934
Do not close this page. This message will disappear, when the page is fully loaded.