text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc Cellular concrete;Roof tiles;Universal;Concrete Diamond C3R 125X2,0X22,23


Article number T6276.125.222
Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 125
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Packed per 1

Specifications

Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 125
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Suitable for roof tile Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Article numbers

Article number T6276.125.222
EAN 9003174672685
UBB 500512425306
UNSPSC 23242113
Manufacturer article nr  467268
Do not close this page. This message will disappear, when the page is fully loaded.