Twist drills
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
Drilling
Twist drills
5X011910
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
Twist drill DIN 345 type N nominal dm 26 mm HSS-Co5 profile ground MK3 MK3 6xdmr
Add to catalogue
/ price per
-
Excl. VAT
Article number
5X011910
Total length (mm)
Diameter drill (mm)
Holding system
Other
Cutting length (mm)
165
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
286
Diameter drill (mm)
26
Holding system
Other
Cutting length (mm)
165
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
Suitable for steel
Yes
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
Yes
Suitable for wood
No
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
Other
Tip angle (°)
118
Shank shape
Morse taper
Cutting direction
Right
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
Yes
With quick-lock
No
Brand
Ruko
Download as PDF
Print
Article numbers
Article number
5X011910
UBB
500719592536
UNSPSC
31390000
Manufacturer article nr
204260E/RUKO