text.skipToContent text.skipToNavigation

Twist drill DIN 338 type N nominal diameter 5.8 mm HSS profile ground cylinder s


Artikelnummer 7R407249
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Verpakt per 1

Specificaties

Total length (mm) 93
Diameter drill (mm) 5.8
Holding system Cylindrical plug-in axle
Cutting length (mm) 57
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Artikelnummers

Artikelnummer 7R407249
EAN 4015448412182
UBB 500583245542
UNSPSC 20111611
Fabrikant artikelnummer 4000860458
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.