text.skipToContent text.skipToNavigation

Twist drill DIN 338 type N nominal diameter 5.1 mm VHM TiAlN DIN 6535 HA short P


Numéro d'article 9E764490
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Emballé par 1

Spécifications

Total length (mm) 86
Diameter drill (mm) 5.1
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material Other
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Numéros d'articles

Numéro d'article 9E764490
EAN 4015448606987
UBB 500583776850
UNSPSC 20111611
N° Article du fabricant 4000860565
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.