text.skipToContent text.skipToNavigation

Step drill drill. range 4-30 mm HSS spiral-grooved no. of cutters 2 no. of steps


Article number 7X124605
Shaft diameter (mm) 10
Spiral groove Yes
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30
Min. drill diameter (mm) 4
Number of drill stages 14
Packed per 1

Specifications

Shaft diameter (mm) 10
Spiral groove Yes
Number of cutting blades 2
Unit of measurement mm
Max. drill diameter (mm) 30
Min. drill diameter (mm) 4
Number of drill stages 14
Cutting material HSS
Brand Promat
Commodity code 82075060

Article numbers

Article number 7X124605
EAN 4015448533917
UBB 500583323919
UNSPSC 27112812
Manufacturer article nr  4000862083
Do not close this page. This message will disappear, when the page is fully loaded.