text.skipToContent text.skipToNavigation

Stahlwille MANOSKOP 730 Torque Wrench 9 x 12mm 20-100Nm 370mm


click-typethe measuring element is only under load while force is being applied, no need for manual reset to zeromount for interchangeable insert/shell toolsQuickRelease safety lock (sizes 5–65)rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)ergonomically designed, non-slip adjuster with a thumb recessoptimised convex handle

Artículo No. 1H650877
Total length (mm) 370
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) 20 - 100
Step size adjustment (Nm) 2.5
Embalado por 1

Especificaciones

Total length (mm) 370
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) 20 - 100
Step size adjustment (Nm) 2.5
Accuracy according to ISO 6789 (%) 4
With scale Yes
Brand Stahlwille
Model MANOSKOP
Type Torque Wrench

Descripción

click-typethe measuring element is only under load while force is being applied, no need for manual reset to zeromount for interchangeable insert/shell toolsQuickRelease safety lock (sizes 5–65)rapid setting thanks to easy-action locking lever in the handle (sizes 5–65)ergonomically designed, non-slip adjuster with a thumb recessoptimised convex handle for strain-free workingdual stop signaltwin scales N·m/ft·lb and N·m/in·lb (sizes 5–80)on request also available as an N·m-only version without twin scale (sizes 5-65)can be applied for either clockwise or anticlockwise tightening by turning the inserts overany force applied to the tool after the 'click' or applied in the opposite direction to the current function – e.g. forcible loosening of a jammed screw - does not act on the trigger mechanism and cannot cause damage to itcalibration using perfectControl® calibrating unit No 7794 or calibration system No 7706. Readjustment does not require disassemblycertificate in accordance with DIN EN ISO 6789-2:2017display deviation value ± 4%

Números de artículo

Artículo No. 1H650877
EAN 4018754266203
UBB 500654024503
UNSPSC 27110000
Artículo del fabricante nr 50184010
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.