text.skipToContent text.skipToNavigation

Single-handed clamp EZS clamping width 300 mm radius 80 mm spreading width 170-5


Clamping force up to 2,000 N. No tools required for spreading thanks to intelligent release mechanism in upper section. Ergonomically shaped 2-component plastic handle behind the rail. On carded hang pack

Article number K0426.030.008
Chucking range (mm) 300 - 300
Jaw length (mm) 80
Material handle Plastic
One hand control Yes
Brand BESSEY
Packed per 1

Specifications

Chucking range (mm) 300 - 300
Jaw length (mm) 80
Material handle Plastic
One hand control Yes
Brand BESSEY

Description

Clamping force up to 2,000 N. No tools required for spreading thanks to intelligent release mechanism in upper section. Ergonomically shaped 2-component plastic handle behind the rail. On carded hang pack

Article numbers

Article number K0426.030.008
EAN 4008158034591
UBB 500504277285
UNSPSC 31162903
Manufacturer article nr  EZS30-8
Do not close this page. This message will disappear, when the page is fully loaded.