text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT Spiraalboor DIN 338 Type FLOWSTEP®, HSSE-Co 5 Ø 12,5 mm


Article number 6K613240
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 101
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 151
Diameter drill (mm) 12.5
Holding system Other
Cutting length (mm) 101
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Article numbers

Article number 6K613240
EAN 4007140386526
UBB 500582807490
UNSPSC 20111611
Manufacturer article nr  259125E
Do not close this page. This message will disappear, when the page is fully loaded.