text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT twist drill DIN 338 Typ FLOWSTEP® HSSE-Co 5


Cikkszám 1H452262
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 47
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Csomagolás: 1

Műszaki adatok

Total length (mm) 80
Diameter drill (mm) 4.5
Holding system Other
Cutting length (mm) 47
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Cikkszámok

Cikkszám 1H452262
EAN 4007140386311
UBB 500581082137
UNSPSC 20111611
Gyártó cikksz 259045E
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.