text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type VA, HSSE-Co 5

Ships from supplier

Article number 4M922526
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 61
Diameter drill (mm) 3
Holding system Cylindrical plug-in axle
Cutting length (mm) 33
Suitable for stainless steel Yes
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 130
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Article numbers

Article number 4M922526
EAN 4007140032973
UBB 500582119268
UNSPSC 31390000
Manufacturer article nr  215030/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.