text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type UNI, HSSE-Co 5


Article number 1R684531
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 86
Diameter drill (mm) 5
Holding system Cylindrical plug-in axle
Cutting length (mm) 52
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Article numbers

Article number 1R684531
EAN 4007140323217
UBB 500581186425
UNSPSC 20111611
Manufacturer article nr  228050
Do not close this page. This message will disappear, when the page is fully loaded.