text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type UNI, HSSE-Co 5


Objednací číslo 5C147528
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Baleno po 1

Specifikace

Total length (mm) 70
Diameter drill (mm) 3.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 39
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Čísla materiálu

Objednací číslo 5C147528
EAN 4007140323064
UBB 500582318332
UNSPSC 20111611
Výrobní číslo položky 228035
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.