text.skipToContent text.skipToNavigation

Ruko Twist drill DIN 338 type N, HSSE-Co 5 with reduced shank


Položka č. 6N648812
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 101
Suitable for stainless steel No
With centre drill No
Ambalat la 1

technické údaje

Total length (mm) 151
Diameter drill (mm) 12
Shaft diameter (mm) 10
Holding system Other
Cutting length (mm) 101
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 130
Shank shape Other
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Čísla materiálu

Položka č. 6N648812
EAN 4007140260215
UBB 500582847173
UNSPSC 20111611
Číslo materiálu výrobcu 2005120
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.