Insulated Connectors
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
Terminal & connectors
Terminals
Insulated Connectors
9I841006
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
Ripca Ring Terminal 4-6mm² PVC Insulation Yellow 8.4mm Hole 34.9mm 500-Piece
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9I841006
Halogen free
No
Surface protection
Bare
Insulation
Polyvinyl chloride (PVC)
Total length (mm)
34.9
Flange shape
Ring shape
For pull protected connections
No
Reel/roll packaging
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Halogen free
No
Surface protection
Bare
Insulation
Polyvinyl chloride (PVC)
Total length (mm)
34.9
Flange shape
Ring shape
For pull protected connections
No
Reel/roll packaging
No
Colour insulation
Yellow
Material
Copper
Bolt dimension (metric)
8.4
AWG-range
12 - 10
Nominal cross section (mm²)
4 - 6
Suitable for fine strand conductors
Yes
Suitable for flat conductors
Yes
Suitable for high temperatures (to 650 °C)
No
Suitable for insulated varnish
No
Suitable for solid conductors
Yes
Suitable for stranded conductors
Yes
Suitable for round conductors
Yes
According to DIN
No
Flange length (mm)
20.9
Brand
Ripca
Commodity code
85369010
Type
Ring Terminal
Download as PDF
Print
Article numbers
Article number
9I841006
EAN
8712734046132
UBB
500641052526
UNSPSC
31163100
Manufacturer article nr
563YLW-500