text.skipToContent text.skipToNavigation

Ripca Flat Connector 0.34-1.5mm² PE Insulation Red 34mm 100-Piece


Referência 4M884791
Design Plug
Halogen free No
Surface protection Bare
Insulation Polyethylene (PE)
Total length (mm) 34
Flange shape Flat-pin shape
Reel/roll packaging No
Embalado por 1

Especificações

Design Plug
Halogen free No
Surface protection Bare
Insulation Polyethylene (PE)
Total length (mm) 34
Flange shape Flat-pin shape
Reel/roll packaging No
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Other
AWG-range 22 - 16
Nominal cross section (mm²) 0.34 - 1.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Sleeve form Long
According to DIN No
Brand Ripca
Commodity code 8536901000
Type Flat Connector

Números do artigo

Referência 4M884791
EAN 8712734010454
UBB 500644339698
UNSPSC 39121723
Artigo do fabricante nr B1064631-100
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.