text.skipToContent text.skipToNavigation

Reciprocating saw blade S 1125 VF length 225 mm width 19 mm serration TPI 10/14


Artikelnummer B4956.657.408
Total length (mm) 225
Number of teeth per inch 14
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Verpakt per 1

Specificaties

Total length (mm) 225
Number of teeth per inch 14
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Hard metal version No
Brand Bosch
Weight per piece (g) 196
Commodity code 8202998000

Artikelnummers

Artikelnummer B4956.657.408
EAN 3165140451956
UBB 500511961814
UNSPSC 27112802
Fabrikant artikelnummer 2608657408
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.