Others
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
9L595934
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
Push-fit nipple brass plug DN 7.2 internal thread G 1/4 inch EWO
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9L595934
Shape
Plug (male)
Type of accessories/components
Other
Material
Brass
Tool insertion
1/4 inch
Max. operating pressure (psi)
232.06
With dust cap
No
Suitable for vacuum
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Shape
Plug (male)
Type of accessories/components
Other
Material
Brass
Tool insertion
1/4 inch
Max. operating pressure (psi)
232.06
With dust cap
No
Suitable for vacuum
No
Material sealing
NBR (nitrile rubber)
Thread connection
Internal thread cylindrical BSPP-G (ISO 228-1)
Max. operating pressure at 20 °C (bar)
16
Size of threaded connection (inch)
1/4 inch
With valve
No
Self-venting
No
Designed as a partition coupling
No
Brand
Ewo
Download as PDF
Print
Article numbers
Article number
9L595934
EAN
4030875000450
UBB
500583936413
UNSPSC
27112809
Manufacturer article nr
308-055