text.skipToContent text.skipToNavigation
Stimați parteneri, În data de 24.01.2025 o să fie Sărbătoare Națională în România, motiv pentru care comenzile dvs. înregistrate în 23.01.2025 se vor livra în data de 28.01.2025 iar cele inregistrate in 24.01.2025 se vor livra in 29.01.2025!

Pipe cutter ROTRAC 3–28 mm 125 mm copper, brass, aluminium ROTHENBERGER


Article number 4R215629
Length (mm) 125
Tube diameter (mm) 3 - 28
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic No
Suitable for copper Yes
Suitable for steel Yes
Packed per 1

Specifications

Length (mm) 125
Tube diameter (mm) 3 - 28
Suitable for stainless steel No
Suitable for aluminium Yes
Suitable for plastic No
Suitable for copper Yes
Suitable for steel Yes
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
Number of cutting wheels 0
Telescopic No
Brand Rothenberger
Commodity code 82034000
Model ROTRAC 28

Article numbers

Article number 4R215629
EAN 4004625700105
UBB 500582229232
UNSPSC 27110000
Manufacturer article nr  70010
Do not close this page. This message will disappear, when the page is fully loaded.