text.skipToContent text.skipToNavigation

MAXXFAST Plasterboard fixing Zamac 3 13X37MM


Article number
Length
Brand Maxxfast
Load capacity (kg) 8
Material Zamac 3
Type no. PZ
Weight per piece (g) 6.4
Info Screw not included in delivery.
Packed per 1

Specifications

Length 37 mm
Brand Maxxfast
Load capacity (kg) 8
Material Zamac 3
Type no. PZ
Weight per piece (g) 6.4
Info Screw not included in delivery.
Commodity code 7907000000

Dimensions

Cavity depth (min.) 25
d1 13
d2 6
L (mm) 37
Material thickness 9
No. cross recess 2
Screw size 4.2x50

Article numbers

Article number 30532.060.037
EAN 8715494125406
UBB 500619769036
UNSPSC 31162103

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.