text.skipToContent text.skipToNavigation

Machine tap DIN 374C M5 x 0.5 mm HSS-Co 6H PROMAT


Article number 9Z765492
Design Machine tap
Thread length (mm) 7
Total length (mm) 70
Shaft diameter (mm) 3.5
Thread type Metric
Pitch thread (mm) 0.5
Thread size 5
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 7
Total length (mm) 70
Shaft diameter (mm) 3.5
Thread type Metric
Pitch thread (mm) 0.5
Thread size 5
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Key square (mm) 2.7
Left-handed thread No
Brand Promat
Commodity code 82074010

Article numbers

Article number 9Z765492
EAN 4015448609810
UBB 500584074909
UNSPSC 27112806
Manufacturer article nr  4000867509
Do not close this page. This message will disappear, when the page is fully loaded.