text.skipToContent text.skipToNavigation

Machine tap DIN 371C UNIVERSAL M10 x 1.5 mm HSS-Co vap. 6H PROMAT


Article number 6L913376
Design Machine tap
Thread length (mm) 18
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Pitch thread (mm) 1.5
Thread size 10
Packed per 1

Specifications

Design Machine tap
Thread length (mm) 18
Total length (mm) 100
Shaft diameter (mm) 10
Thread type Metric
Pitch thread (mm) 1.5
Thread size 10
Suitable for blind holes Yes
Cutting material Other
Flank angle (°) 40
Colour ring identification Green
Key square (mm) 8
Left-handed thread No
Brand Promat
Commodity code 82074010

Article numbers

Article number 6L913376
EAN 4015448726388
UBB 500582828108
UNSPSC 27112806
Manufacturer article nr  4000867692
Do not close this page. This message will disappear, when the page is fully loaded.