text.skipToContent text.skipToNavigation

Machine table clamp clamping height 240 mm radius 140 mm rail cross-section 30 x


Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article number K0446.000.005
Clamping height (mm) 240
Max. clamping force (kN) 10
Brand Bessey
Weight per piece (g) 3300
Commodity code 8205700000
Packed per 1

Specifications

Clamping height (mm) 240
Max. clamping force (kN) 10
Brand Bessey
Weight per piece (g) 3300
Commodity code 8205700000

Description

Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article numbers

Article number K0446.000.005
EAN 4008158018164
UBB 240180150734
UNSPSC 27112121
Manufacturer article nr  BS5N
Do not close this page. This message will disappear, when the page is fully loaded.