text.skipToContent text.skipToNavigation

LED rechargeable torch STICK LITE M 3.7 V 1800 mAh Li-ion 30-300 lm SCANGRIP LITE


Article number 9G035255
Width 15
Design Other
With connection cord and plug No
Voltage type AC/DC
Colour rendering index CRI 80-89
With switch No
With CEE-plug No
Packed per 1

Specifications

Width 15
Design Other
With connection cord and plug No
Voltage type AC/DC
Colour rendering index CRI 80-89
With switch No
With CEE-plug No
Rechargeable Yes
Length (mm) 34
Height/depth (mm) 250
Lamp type LED not exchangeable
Degree of protection (IP) IP20
With protective cover No
With light source Yes
Battery type Other
Colour temperature (K) 6500 - 6500
Max. system power (W) 2.5
Rated luminous flux according to IEC 62722-2-1 (lm) 380
Colour of light Other
Brand Scangrip lite
Commodity code 94054010

Article numbers

Article number 9G035255
EAN 5708997356661
UBB 500583785687
UNSPSC 32111503
Manufacturer article nr  03.5666
Do not close this page. This message will disappear, when the page is fully loaded.