text.skipToContent text.skipToNavigation

Knipex Precision External Circlip Pliers in Blister Pack 40-100mm 90° Angled Tip 210mm


Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. DIN 5254 B, 90° angled jaws. self-service card/blister. - Size of shaft: Ø 40 – 100mm- Tips (diameter): 2.3mm

Article number K1054.210.131
Design Right-angled
Insulated Yes
Length (mm) 210
Chucking range (mm) 0.3 - 140
Suitable for outside locking rings Yes
Packed per 1

Specifications

Design Right-angled
Insulated Yes
Length (mm) 210
Chucking range (mm) 0.3 - 140
Suitable for outside locking rings Yes
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 268
Commodity code 8203200000
Type Precision External Circlip Pliers in Blister Pack

Description

Precision Circlip Pliers heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. DIN 5254 B, 90° angled jaws. self-service card/blister. - Size of shaft: Ø 40 – 100mm- Tips (diameter): 2.3mm

Article numbers

Article number K1054.210.131
EAN 4003773050315
UBB 500501303142
UNSPSC 27112140
Manufacturer article nr  49 21 A31 SB
Do not close this page. This message will disappear, when the page is fully loaded.