text.skipToContent text.skipToNavigation

Knipex Electricians Pliers 8-13mm 165mm


Artikelnummer 7E377983
Insulated Yes
Shape Standard
Surface protection Chromium-plated
Length (mm) 165
Isolation protection 1000 V No
Strip range diameter (mm) 3.2 - 3.2
Strip range cross-section (mm²) 0.75 - 2.5
Verpakt per 1

Specificaties

Insulated Yes
Shape Standard
Surface protection Chromium-plated
Length (mm) 165
Isolation protection 1000 V No
Strip range diameter (mm) 3.2 - 3.2
Strip range cross-section (mm²) 0.75 - 2.5
Grip design Other
With strip function Yes
ESD tested No
Handle cover Other
VDE tested Yes
Brand Knipex
Commodity code 82032000
Type Electricians Pliers

Artikelnummers

Artikelnummer 7E377983
EAN 4003773079699
UBB 500641791909
UNSPSC 27112148
Fabrikant artikelnummer 13 46 165
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.