text.skipToContent text.skipToNavigation

Knipex Electronics Pliers Bullet 23.7mm Jaw Depth Multi-Component Grip Steel Polished 135mm


Precision Electronics Gripping Pliers Precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding and bending. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle an

Artikelnummer 9L560941
Insulated Yes
Weight 59
Length (mm) 135
Material Steel
Head width (mm) 1
Verpakt per 1

Specificaties

Insulated Yes
Weight 59
Length (mm) 135
Material Steel
Head width (mm) 1
Grip design Other
Handle cover Other
Gripping surface Plain
Forged Yes
Brand Knipex
Type Electronics Pliers

Omschrijving

Precision Electronics Gripping Pliers Precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding and bending. Bolted joint: precise, zero backlash operation of pliers. Precisely finished joint surfaces for smooth, low friction movement along the complete opening range. Low-friction double spring for gentle and even opening. Edges carefully deburred. Non-reflective finish. For very precise assembly work, e.g. in electronics and fine mechanics. Approx. 20% lighter than conventional electronics pliers. Smooth-running double spring for a gentle and even opening. round, pointed jaws. - Jaw length (B): 23.7mm- Jaw thickness (joint) (D): 6.5mm- Tips width (E): 2.0mm- Tips thickness (F): 1.0mm- Head width (A): 11.2mm

Artikelnummers

Artikelnummer 9L560941
EAN 4003773061496
UBB 500513366889
UNSPSC 27112126
Fabrikant artikelnummer 34 32 130
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.