text.skipToContent text.skipToNavigation

KIPP Indexing plungers without collar with extended pin without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip

Cod Articol
Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel version Threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.

Specificații

Brand Kipp
Material Stainless steel
Material technical 1.4305
Thread Metric fine thread
Info Material: Stainless steel version Threaded sleeve 1.4305 Indexing pin 1.4034 Mushroom knob black grey thermoplastic.Version: Indexing pin hardened, ground and bright.Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. A screw-in washer can be supplied to help screw in the indexing plungers. The washer is slid beneath the disengaged mushroom knob so that the carrier pins engage in the slot.

Produse ({0})

  Stoc Preț Net   Inscrie-te
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.