text.skipToContent text.skipToNavigation

KIPP Clamping levers, external thread with cap Silver Stainless steel 1.4308/1.4305 Electrolytic polished/bright M6X65X40


Article number
Brand Kipp
Color Silver
D1_MM 18.5
Material Stainless steel
Material technical 1.4308/1.4305
Surface treatment Electrolytic polished/bright
Thread Metric thread
Packed per 1

Specifications

Brand Kipp
Color Silver
D1_MM 18.5
Material Stainless steel
Material technical 1.4308/1.4305
Surface treatment Electrolytic polished/bright
Thread Metric thread
Weight per piece (g) 102.8
Info Material: Handle investment cast 1.4308. Other steel parts 1.4305.Version: Handle electropolished. Steel parts bright.
Commodity code 7318159590

Dimensions

A 65
A1 74.5
B 9.5
D 13.5
D1 18.5
D2 19
H 32
H2 17.5
H3 42.5
H4 45.5
H1 6.5
Number of teeth 20
L 40
X 6

Article numbers

Article number 58070.060.040
EAN 4059245099849
UBB 500689649514
UNSPSC 31162807
Manufacturer article nr  K0124.9206X40

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.