text.skipToContent text.skipToNavigation

High-performance clamp SGM clamping width 500 mm radius 140 mm toggle BESSEY


Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article number K0435.000.050
Chucking range (mm) 500 - 500
Jaw length (mm) 140
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey
Packed per 1

Specifications

Chucking range (mm) 500 - 500
Jaw length (mm) 140
Type of clamping mechanism Toggle
Max. angle (°) 35
Brand Bessey
Weight per piece (g) 3400
Commodity code 8205700000

Description

Clamping force up to 12,000 N at tightening torque of 40 Nm. 20 % more clamping force per spindle rotation with optimised rail profile. Maximum safety due to the better linear transfer of force of the sliding arm. Long life due to heat‐resistant pressure plate with sintered steel insert, which can be tilted up to 35°

Article numbers

Article number K0435.000.050
EAN 4008158007328
UBB 240180132435
UNSPSC 31162903
Manufacturer article nr  SG50M
Do not close this page. This message will disappear, when the page is fully loaded.