FOCAL MEDITECH B.V.
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
Sockets and Set Screws
Set screws
51230
51230.120.040
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
Hexagon socket set screw with dog point DIN 915 Stainless steel A2 M12X40
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Dog
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
40 mm
Driving features
Hexagon socket
Material
Stainless steel
Material technical
A2
Thread direction
Right
Point
Dog
Thread
Metric thread
Info
These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Dimensions
d-D
M12
dp (max.)
8.5
L (mm)
40
P
1.75
s
6
t (min.)
4.8
z long (min.)
6
z long if L ≥
20
z short (min.)
3
Download as PDF
Print
Standards
NF
E27-182
BS
4168-4
ASME
B18.3.6M
NEN
2344
ISO
4028
DIN
915
Article numbers
Article number
51230.120.040
EAN
8715494114233
UBB
500571477099
UNSPSC
31161518