text.skipToContent text.skipToNavigation

Hexagon socket head cap screw fully threaded DIN ≈912 Stainless steel A4 70 M8X70


Article number
Diameter
Length
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Packed per 1

Specifications

Diameter M8
Length 70 mm
Class 70
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread

Dimensions

d-D M8
dk (max.) 13
k (max.) 8
L (mm) 70
P 1.25
s 6

Standards

DIN ≈912
ISO ≈4762
NEN ≈1241
NF ≈E25-125
BS ≈4168-1
ASME ≈B18.3.1M

Article numbers

Article number 55020.080.070
EAN 8715494618229
UBB 500633354393
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.