text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M6X12


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 12 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 24
d-D M6
dk (max.) 10
Full thread if L ≤ 30
k (max.) 6
L (mm) 12
P 1
s 5

Standards

BS 4168-1
NF E25-125
ASME B18.3.1M
NEN 1241
DIN 912
ISO 4762

Article numbers

Article number 07170.060.012
EAN 8715492073976
UBB 952351231552
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.