My Favorites
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
Sockets and Set Screws
Cylindrical head socket cap screws
51050
51050.120.200
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
Hexagon socket head cap screw DIN 912 Stainless steel A2 M12X200
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
Min.50
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M12
Length
200 mm
Class
Min.50
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Info
Sizes with a diameter > M20 are minimal property class 50.
Dimensions
b
36
d-D
M12
dk (max.)
18
Full thread if L ≤
50
k (max.)
12
L (mm)
200
P
1.75
s
10
Download as PDF
Print
Standards
NEN
1241
ISO
4762
DIN
912
BS
4168-1
ASME
B18.3.1M
NF
E25-125
Article numbers
Article number
51050.120.200
EAN
8715494462891
UBB
500571265130
UNSPSC
31161605
Download CAD model