text.skipToContent text.skipToNavigation

Hammer drill bit ENDURO dm 25 mm working L 200 mm L 320 mm SDS-max HELLER


Article number 6U096093
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 200
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 320
Diameter drill (mm) 25
Holding system SDS-max
Cutting length (mm) 200
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No
Brand Heller

Article numbers

Article number 6U096093
EAN 4010159223737
UBB 500582928767
UNSPSC 20111603
Manufacturer article nr  22373
Do not close this page. This message will disappear, when the page is fully loaded.