text.skipToContent text.skipToNavigation

Gedore Pipe Cutter 10-60mm 380mm


By exchanging the cutting wheels, may also be used for stainless steel pipes (size 2"), Frame in malleable cast steel, With elastic feed using especially-installed spring system (size 2"), Spindle protected by sleeve extension, Enamelled blue, spindle gun-metal finished, blue lacquered, spindle burnished, Version with 3 cutting wheels see no. 222

Article number G2900.000.410
Length (mm) 380
Tube diameter (mm) ['10.000', '60.000']
Suitable for steel Yes
With pipe inside deburrer No
With quick adjustment No
Packed per 1

Specifications

Length (mm) 380
Tube diameter (mm) ['10.000', '60.000']
Suitable for steel Yes
With pipe inside deburrer No
With quick adjustment No
Number of cutting wheels 3
Telescopic No
Brand Gedore
Weight per piece (g) 2060
Commodity code 8203400000
Type Pipe Cutter

Description

By exchanging the cutting wheels, may also be used for stainless steel pipes (size 2"), Frame in malleable cast steel, With elastic feed using especially-installed spring system (size 2"), Spindle protected by sleeve extension, Enamelled blue, spindle gun-metal finished, blue lacquered, spindle burnished, Version with 3 cutting wheels see no. 222

Article numbers

Article number G2900.000.410
EAN 4017981220026
UBB 203185036779
UNSPSC 23241610
Manufacturer article nr  4503400
Do not close this page. This message will disappear, when the page is fully loaded.