text.skipToContent text.skipToNavigation
Caro cliente, durante o periodo festivo as entregas podem demorar um pouco mais. Faça a sua encomenda com antecedência. Consulte aqui os horários de funcionamento.

Gedore Manual Bending Tool Set for 6-18mm Pipe 180°


For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391) with 1.0 - 2.0 mm wall thicknesses, composite pipes up to 16 mm as well as bendable stainless steel pipes with 1.0 - 1.5 mm wall thicknesses, With 8 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15, 16, 18 mm, For clamping in a vice or in combination with tripod no. 268500 for stationary use, With pipe cutter no. 2180 3, Delivery in GEDORE L-BOXX® 136 no. 1100 L, Dimensions: W 442 x D 357 x H 151 mm, For clamping in a vice or in combination with tripod No. 268500 for stationary use, With 8 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15, 16, 18 mm, With pipe cutter No. 2180 3, In GEDORE L-BOXX® 136 No. 1100 L, Dimensions: W 442 x D 357 x H 151 mm

Referência 1D761991
Tube diameter (mm) 18
Tube diameter (mm) 6
Suitable for copper No
Suitable for steel Yes
Suitable for steel tube Yes
Embalado por 1

Especificações

Tube diameter (mm) 18
Tube diameter (mm) 6
Suitable for copper No
Suitable for steel Yes
Suitable for steel tube Yes
Suitable for stainless steel tube Yes
Suitable for plastic tube Yes
Max. bending angle (°) 180
Brand Gedore
Commodity code
Type Manual Bending Tool Set

Descrição

For precision steel pipes EN 10305-3 (DIN 2394), hydraulic pipes EN 10305-1 (DIN 2391) with 1.0 - 2.0 mm wall thicknesses, composite pipes up to 16 mm as well as bendable stainless steel pipes with 1.0 - 1.5 mm wall thicknesses, With 8 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15, 16, 18 mm, For clamping in a vice or in combination with tripod no. 268500 for stationary use, With pipe cutter no. 2180 3, Delivery in GEDORE L-BOXX® 136 no. 1100 L, Dimensions: W 442 x D 357 x H 151 mm, For clamping in a vice or in combination with tripod No. 268500 for stationary use, With 8 bending formers for pipes with Ø 6, 8, 10, 12, 14, 15, 16, 18 mm, With pipe cutter No. 2180 3, In GEDORE L-BOXX® 136 No. 1100 L, Dimensions: W 442 x D 357 x H 151 mm

Números do artigo

Referência 1D761991
EAN 4017981278676
UBB 500642738867
UNSPSC 27112501
Artigo do fabricante nr 1611526
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.