text.skipToContent text.skipToNavigation

Gedore 8000 A 12 External Circlip Pliers 10-25mm 45° Angled Tip 140mm


45° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Položka č. 2K940211
Insulated Yes
With spring Yes
Length (mm) 38
Isolation protection 1000 V No
Chucking range (mm) ['10.000', '25.000']
Ambalat la 1

technické údaje

Insulated Yes
With spring Yes
Length (mm) 38
Isolation protection 1000 V No
Chucking range (mm) ['10.000', '25.000']
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Gedore
Commodity code 82032000
Model 8000 A 12

Popis

45° angled tips, With opening spring, With clamping protection, Forged GEDORE chrome-vanadium special hardened and tempered steel, Precision machined, oil hardened and annealed, Black, with red dipped handles, Black, with blue dipped handles

Čísla materiálu

Položka č. 2K940211
EAN 4010886878071
UBB 500642343676
UNSPSC 27112140
Číslo materiálu výrobcu 2015048
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.